

€8.36/ pieceexcl. VAT
€10.12incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.36 | - |
20+ | €6.97 | 16.67% |
40+ | €5.58 | 33.33% |
79+ | €5.16 | 38.33% |
119+ | €4.88 | 41.67% |
158+ | €4.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 12 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |