EPRAMID

EPRAMID Round rod PA6 XT natural ø12x1000 mm

  • ERIKS:10036688
Image 1
Save to list

€2.79/ pieceexcl. VAT

€3.38incl. VAT

16 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.79

-

60+

€2.33

16.67%

119+

€1.86

33.33%

237+

€1.72

38.33%

355+

€1.63

41.67%

473+

€1.49

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
12 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6