EPRAMID

EPRAMID Round rod PA6 XT natural ø10x1000 mm

  • ERIKS:10036685
Image 1
Save to list

€1.94/ pieceexcl. VAT

€2.35incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.94

-

85+

€1.62

16.67%

170+

€1.30

33.33%

339+

€1.20

38.33%

509+

€1.13

41.67%

678+

€1.04

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
10 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6