




€151.98/ pieceexcl. VAT
€183.90incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €151.98 | - |
2+ | €121.58 | 20.00% |
4+ | €112.46 | 26.00% |
6+ | €106.38 | 30.00% |
7+ | €97.26 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6 |