EPRAMID

EPRAMID Round rod PA6 XT GF30 (30% glassfilled) black ø50x1000 mm

  • ERIKS:10036396
Image 1
Image 2
Image 1
Image 2
Save to list

€92.68/ pieceexcl. VAT

€112.14incl. VAT

Estimated delivery date - 27/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€92.68

-

2+

€77.23

16.67%

4+

€61.78

33.33%

7+

€57.15

38.33%

11+

€54.06

41.67%

14+

€49.43

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
50 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 GF30
Group
Engineering Plastics
Tradename
Epramid 6