EPRAMID

EPRAMID Round rod PA6 XT GF30 (30% glassfilled) black ø30x1000 mm

  • ERIKS:10036394
Image 1
Image 2
Image 1
Image 2
Save to list

€33.84/ pieceexcl. VAT

€40.95incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€33.84

-

5+

€28.20

16.67%

10+

€22.56

33.33%

19+

€20.87

38.33%

28+

€19.74

41.67%

37+

€18.05

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
30 mm
Length
1000 mm
Manufacturing method
Extruded
Hollow core
No
Material
PA6
Material class
Epramid 6 GF30
Group
Engineering Plastics
Tradename
Epramid 6