




€24.88/ pieceexcl. VAT
€30.10incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.88 | - |
7+ | €20.73 | 16.67% |
13+ | €16.58 | 33.33% |
25+ | €15.34 | 38.33% |
38+ | €14.51 | 41.67% |
50+ | €13.27 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 GF30 |
Group | Engineering Plastics |
Tradename | Epramid 6 |