




€36.98/ pieceexcl. VAT
€44.75incl. VAT
7 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €36.98 | - |
5+ | €30.82 | 16.67% |
10+ | €24.65 | 33.33% |
19+ | €22.80 | 38.33% |
28+ | €21.57 | 41.67% |
37+ | €19.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 50 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |