




€70.84/ pieceexcl. VAT
€85.72incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €70.84 | - |
3+ | €59.04 | 16.67% |
5+ | €47.23 | 33.33% |
10+ | €43.69 | 38.33% |
15+ | €41.32 | 41.67% |
19+ | €37.78 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 40 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |