




€58.94/ pieceexcl. VAT
€71.32incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €58.94 | - |
3+ | €49.12 | 16.67% |
6+ | €39.29 | 33.33% |
12+ | €36.35 | 38.33% |
17+ | €34.38 | 41.67% |
23+ | €31.43 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 36 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |