




€15.22/ pieceexcl. VAT
€18.42incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.22 | - |
11+ | €12.68 | 16.67% |
22+ | €10.14 | 33.33% |
43+ | €9.38 | 38.33% |
64+ | €8.88 | 41.67% |
85+ | €8.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 32 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |