




€40.04/ pieceexcl. VAT
€48.45incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.04 | - |
4+ | €33.37 | 16.67% |
8+ | €26.69 | 33.33% |
16+ | €24.69 | 38.33% |
24+ | €23.36 | 41.67% |
32+ | €21.35 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 30 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |