




€28.76/ pieceexcl. VAT
€34.80incl. VAT
5 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.76 | - |
6+ | €23.97 | 16.67% |
12+ | €19.17 | 33.33% |
24+ | €17.73 | 38.33% |
35+ | €16.78 | 41.67% |
47+ | €15.34 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 25 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |