




€18.30/ pieceexcl. VAT
€22.14incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.30 | - |
10+ | €15.25 | 16.67% |
19+ | €12.20 | 33.33% |
37+ | €11.29 | 38.33% |
55+ | €10.68 | 41.67% |
74+ | €9.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 20 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |