EPRAMID

EPRAMID Round rod PA6 XT black ø20x1000 mm

  • ERIKS:11043226
Image 1
Image 2
Image 1
Image 2
Save to list

€6.10/ pieceexcl. VAT

€7.38incl. VAT

319.635 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.10

-

28+

€5.09

16.67%

55+

€4.07

33.33%

110+

€3.76

38.33%

165+

€3.56

41.67%

220+

€3.25

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
20 mm
Length
1000 mm
Material
PA6
Material class
Epramid 6 X
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Tradename
Epramid 6