




€11.95/ pieceexcl. VAT
€14.46incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.95 | - |
15+ | €9.96 | 16.67% |
29+ | €7.97 | 33.33% |
57+ | €7.37 | 38.33% |
85+ | €6.97 | 41.67% |
113+ | €6.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 16 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |