




€8.29/ pieceexcl. VAT
€10.03incl. VAT
Estimated delivery date - 15/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.29 | - |
20+ | €6.91 | 16.67% |
39+ | €5.53 | 33.33% |
77+ | €5.11 | 38.33% |
116+ | €4.84 | 41.67% |
154+ | €4.42 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 15 mm |
Length | 3000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |