




€7.84/ pieceexcl. VAT
€9.49incl. VAT
Estimated delivery date - 26/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.84 | - |
21+ | €6.54 | 16.67% |
41+ | €5.23 | 33.33% |
82+ | €4.84 | 38.33% |
123+ | €4.57 | 41.67% |
164+ | €4.18 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 12 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |