




€2.62/ pieceexcl. VAT
€3.17incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.62 | - |
62+ | €2.18 | 16.67% |
123+ | €1.74 | 33.33% |
246+ | €1.61 | 38.33% |
369+ | €1.53 | 41.67% |
492+ | €1.40 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 12 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |