




€5.60/ pieceexcl. VAT
€6.78incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.60 | - |
29+ | €4.67 | 16.67% |
58+ | €3.74 | 33.33% |
115+ | €3.46 | 38.33% |
173+ | €3.27 | 41.67% |
230+ | €2.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 10 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |