




€147.46/ pieceexcl. VAT
€178.43incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €147.46 | - |
2+ | €122.88 | 16.67% |
3+ | €98.30 | 33.33% |
5+ | €90.93 | 38.33% |
7+ | €86.02 | 41.67% |
10+ | €78.64 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 100 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epramid 6 |