EPRAMID

EPRAMID Round rod PA6 X-MO (extruded + molybdenumbisulphide) grey ø50x1000 mm

  • ERIKS:11069918
Image 1
Save to list

€73.58/ pieceexcl. VAT

€89.03incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€73.58

-

3+

€61.32

16.67%

5+

€49.05

33.33%

9+

€45.37

38.33%

13+

€42.92

41.67%

17+

€39.24

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Grey
Outer diameter
50 mm
Length
1000 mm
Material
PA
Material class
Epramid X-MO
Group
Engineering Plastics
Tradename
Epramid