

€59.96/ pieceexcl. VAT
€72.55incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €59.96 | - |
3+ | €49.97 | 16.67% |
6+ | €39.97 | 33.33% |
11+ | €36.97 | 38.33% |
16+ | €34.98 | 41.67% |
21+ | €31.98 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Outer diameter | 45 mm |
Length | 1000 mm |
Material | PA |
Material class | Epramid X-MO |
Group | Engineering Plastics |
Tradename | Epramid |