EPRAMID

EPRAMID Round rod PA6 X-MO (extruded + molybdenumbisulphide) grey ø30x1000 mm

  • ERIKS:11045863
Image 1
Save to list

€26.57/ pieceexcl. VAT

€32.15incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€26.57

-

6+

€22.14

16.67%

12+

€17.71

33.33%

24+

€16.38

38.33%

35+

€15.50

41.67%

47+

€14.17

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Grey
Outer diameter
30 mm
Length
1000 mm
Material
PA
Material class
Epramid X-MO
Group
Engineering Plastics
Tradename
Epramid