

€18.70/ pieceexcl. VAT
€22.63incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €18.70 | - |
9+ | €15.59 | 16.67% |
17+ | €12.47 | 33.33% |
33+ | €11.53 | 38.33% |
50+ | €10.91 | 41.67% |
66+ | €9.97 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Outer diameter | 25 mm |
Length | 1000 mm |
Material | PA |
Material class | Epramid X-MO |
Group | Engineering Plastics |
Tradename | Epramid |