EPRAMID

EPRAMID Round rod PA6 X-MO (extruded + molybdenumbisulphide) grey ø20x1000 mm

  • ERIKS:11114160
Image 1
Save to list

€11.95/ pieceexcl. VAT

€14.46incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.95

-

13+

€9.96

16.67%

26+

€7.97

33.33%

52+

€7.37

38.33%

78+

€6.97

41.67%

103+

€6.37

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Grey
Outer diameter
20 mm
Length
1000 mm
Material
PA
Material class
Epramid X-MO
Group
Engineering Plastics
Tradename
Epramid