

€7.72/ pieceexcl. VAT
€9.34incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.72 | - |
20+ | €6.44 | 16.67% |
40+ | €5.15 | 33.33% |
80+ | €4.76 | 38.33% |
120+ | €4.50 | 41.67% |
160+ | €4.12 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Grey |
Outer diameter | 16 mm |
Length | 1000 mm |
Material | PA |
Material class | Epramid X-MO |
Group | Engineering Plastics |
Tradename | Epramid |