EPRAMID

EPRAMID Round rod PA6 G-Oil (cast oilfilled) dark green ø80x1000 mm

  • ERIKS:10036736
Image 1
Save to list

€131.42/ pieceexcl. VAT

€159.02incl. VAT

Estimated delivery date - 26/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€131.42

-

2+

€109.52

16.67%

3+

€87.62

33.33%

5+

€81.04

38.33%

8+

€76.66

41.67%

10+

€70.09

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Dark green
Outer diameter
80 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid G-Oil
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G