

€74.00/ pieceexcl. VAT
€89.54incl. VAT
1 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €74.00 | - |
3+ | €61.67 | 16.67% |
5+ | €49.34 | 33.33% |
9+ | €45.64 | 38.33% |
14+ | €43.17 | 41.67% |
18+ | €39.47 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Dark green |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid G-Oil |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |