

€51.44/ pieceexcl. VAT
€62.24incl. VAT
12 In stock - Estimated delivery date 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.44 | - |
4+ | €42.87 | 16.67% |
7+ | €34.30 | 33.33% |
13+ | €31.72 | 38.33% |
20+ | €30.01 | 41.67% |
26+ | €27.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Dark green |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid G-Oil |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |