EPRAMID

EPRAMID Round rod PA6 G-Oil (cast oilfilled) dark green ø200x1000 mm

  • ERIKS:10037200
Image 1
Save to list

€510.14/ pieceexcl. VAT

€617.27incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€510.14

-

2+

€441.20

13.51%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Dark green
Outer diameter
200 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid G-Oil
Group
Engineering Plastics
Suitable for welding
No
Machinable
Good
Suitable for foods
No
Tradename
Epramid 6 G