




€128.36/ pieceexcl. VAT
€155.32incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.36 | - |
2+ | €106.97 | 16.67% |
3+ | €85.57 | 33.33% |
6+ | €79.15 | 38.33% |
8+ | €74.88 | 41.67% |
11+ | €68.46 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 70 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid G-HT |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | No |
Tradename | Epramid 6 G |