

€161.48/ pieceexcl. VAT
€195.39incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €161.48 | - |
2+ | €129.18 | 20.00% |
4+ | €119.49 | 26.00% |
6+ | €113.03 | 30.00% |
8+ | €103.34 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 70 mm |
Length | 3000 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Operating temperature | from -30 to 100 °C |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |