EPRAMID

EPRAMID Round rod PA6 G (cast) natural ø210x1000 mm

  • ERIKS:11150953
Image 1
Save to list

€388.12/ pieceexcl. VAT

€469.63incl. VAT

Estimated delivery date - 24/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€388.12

-

2+

€339.61

12.50%

3+

€310.50

20.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
210 mm
Length
1000 mm
Material
PA 6 G
Material class
Epramid 6 G
Operating temperature
from -30 to 100 °C
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB