EPRAMID

EPRAMID Round rod PA6 G (cast) natural ø140x1000 mm

  • ERIKS:10036748
Image 1
Save to list

€211.65/ pieceexcl. VAT

€256.10incl. VAT

2 In stock - Estimated delivery date 10/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€211.65

-

2+

€169.32

20.00%

3+

€156.62

26.00%

5+

€148.16

30.00%

6+

€135.46

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
140 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G
Operating temperature
from -30 to 100 °C
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB