




€112.50/ pieceexcl. VAT
€136.13incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €112.50 | - |
2+ | €93.75 | 16.67% |
3+ | €75.00 | 33.33% |
6+ | €69.38 | 38.33% |
9+ | €65.63 | 41.67% |
12+ | €60.00 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 90 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid 6 G |
Operating temperature | from -30 to 100 °C |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |