




€57.27/ pieceexcl. VAT
€69.30incl. VAT
34 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €57.27 | - |
3+ | €47.73 | 16.67% |
6+ | €38.18 | 33.33% |
12+ | €35.32 | 38.33% |
18+ | €33.41 | 41.67% |
24+ | €30.54 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid 6 G |
Operating temperature | from -30 to 100 °C |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |