




€34.43/ pieceexcl. VAT
€41.66incl. VAT
44 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.43 | - |
5+ | €28.70 | 16.67% |
10+ | €22.96 | 33.33% |
20+ | €21.23 | 38.33% |
30+ | €20.09 | 41.67% |
40+ | €18.36 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 50 mm |
Length | 1000 mm |
Material | PA 6 G |
Material class | Epramid 6 G |
Operating temperature | from -30 to 100 °C |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |