




€354.49/ pieceexcl. VAT
€428.93incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €354.49 | - |
2+ | €310.18 | 12.50% |
3+ | €283.59 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Black |
Outer diameter | 200 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid 6 G |
Operating temperature | from -30 to 100 °C |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |