EPRAMID

EPRAMID Round rod PA6 G (cast) black ø140x1000 mm

  • ERIKS:11139727
Image 1
Image 2
Image 1
Image 2
Save to list

€192.38/ pieceexcl. VAT

€232.78incl. VAT

Estimated delivery date - 27/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€192.38

-

2+

€153.90

20.00%

3+

€142.36

26.00%

5+

€134.66

30.00%

6+

€123.12

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
140 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G
Operating temperature
from -30 to 100 °C
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB