EPRAMID

EPRAMID Round rod PA6 G (cast) black ø120x1000 mm

  • ERIKS:11279108
Image 1
Image 2
Image 1
Image 2
Save to list

€142.68/ pieceexcl. VAT

€172.64incl. VAT

Estimated delivery date - 27/11/2026
Cut this product to the exact dimensions that are needed for your project

Volume discount

Quantityexcl. VATDiscount

1+

€142.68

-

2+

€114.14

20.00%

4+

€105.58

26.00%

6+

€99.87

30.00%

8+

€91.31

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Black
Outer diameter
120 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G
Operating temperature
from -30 to 100 °C
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB