EPRAMID

EPRAMID Round rod PA6 FG (XT food-grade) white ø40x1000 mm

  • ERIKS:12659636
Image 1
Save to list

€23.63/ pieceexcl. VAT

€28.59incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.63

-

8+

€19.69

16.67%

15+

€15.75

33.33%

29+

€14.57

38.33%

43+

€13.78

41.67%

57+

€12.60

46.67%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
40 mm
Length
1000 mm
Material
PA6
Material class
Epramid 6 X FG
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB