

€6.10/ pieceexcl. VAT
€7.38incl. VAT
1.79 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
28+ | €5.09 | 16.67% |
55+ | €4.07 | 33.33% |
110+ | €3.76 | 38.33% |
165+ | €3.56 | 41.67% |
220+ | €3.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 20 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |