

€1.99/ pieceexcl. VAT
€2.41incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.99 | - |
83+ | €1.66 | 16.67% |
166+ | €1.33 | 33.33% |
331+ | €1.23 | 38.33% |
496+ | €1.16 | 41.67% |
661+ | €1.06 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 10 mm |
Length | 1000 mm |
Material | PA6 |
Material class | Epramid 6 X FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |