

€47.71/ pieceexcl. VAT
€57.73incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €47.71 | - |
4+ | €39.76 | 16.67% |
8+ | €31.80 | 33.33% |
15+ | €29.42 | 38.33% |
22+ | €27.83 | 41.67% |
29+ | €25.44 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 60 mm |
Length | 1000 mm |
Material | PA 6 G |
Material class | Epramid 6 G FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |