

€33.14/ pieceexcl. VAT
€40.10incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.14 | - |
6+ | €27.62 | 16.67% |
11+ | €22.10 | 33.33% |
21+ | €20.44 | 38.33% |
31+ | €19.33 | 41.67% |
42+ | €17.68 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Cast |
Hollow core | No |
Material | PA 6 G |
Material class | Epramid 6 G FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |