EPRAMID

EPRAMID Round rod PA6 FG (cast food-grade) white ø160x1000 mm

  • ERIKS:12602644
Image 1
Save to list

€281.25/ pieceexcl. VAT

€340.31incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€281.25

-

2+

€225.00

20.00%

3+

€208.12

26.00%

4+

€196.87

30.00%

5+

€180.00

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
160 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G FG
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB