EPRAMID

EPRAMID Round rod PA6 FG (cast food-grade) white ø150x1000 mm

  • ERIKS:12590589
Image 1
Save to list

€243.40/ pieceexcl. VAT

€294.51incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€243.40

-

2+

€194.72

20.00%

3+

€180.12

26.00%

4+

€170.38

30.00%

5+

€155.78

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
150 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G FG
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB