

€183.04/ pieceexcl. VAT
€221.48incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €183.04 | - |
2+ | €146.43 | 20.00% |
4+ | €135.45 | 26.00% |
5+ | €128.12 | 30.00% |
7+ | €117.14 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRAMID |
Colour | Natural colour |
Outer diameter | 130 mm |
Length | 1000 mm |
Material | PA 6 G |
Material class | Epramid 6 G FG |
Group | Engineering Plastics |
Suitable for welding | No |
Tradename | Epramid 6 G |
Resistance to acids | Not resistant |
Resistance to lyes | Conditionally resistant |
Resistance to solvents | Resistant |
Fire resistance in accordance with UL94 | HB |