EPRAMID

EPRAMID Round rod PA6 FG (cast food-grade) white ø120x1000 mm

  • ERIKS:12731869
Image 1
Save to list

€156.00/ pieceexcl. VAT

€188.76incl. VAT

Estimated delivery date - 24/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€156.00

-

2+

€124.80

20.00%

4+

€115.44

26.00%

6+

€109.20

30.00%

8+

€99.84

36.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
EPRAMID
Colour
Natural colour
Outer diameter
120 mm
Length
1000 mm
Manufacturing method
Cast
Hollow core
No
Material
PA 6 G
Material class
Epramid 6 G FG
Group
Engineering Plastics
Suitable for welding
No
Tradename
Epramid 6 G
Resistance to acids
Not resistant
Resistance to lyes
Conditionally resistant
Resistance to solvents
Resistant
Fire resistance in accordance with UL94
HB